Shop All Cable and Wire Cutters
Knipex
Wire Rope Cutter, Center Cut, 7 1/2 in
Mfr # 95 61 190 SBA
Zoro # G3543626
product price: $65.57
/ea
$65.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Wire Rope
- Overall Length 7 1/2 in
- Cutting Action Shear
- Finish Plastic Coated (Handle); Polished (Head)
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 61 190 SBA
- Zoro # G3543626
- UPC # 843221000233
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 1/2 in |
For Maximum Diameter Copper Electrical Cable | 1/4 in |
For Maximum Diameter Medium Steel | 5/32 in |
For Maximum Diameter Data Cable | 9/32 in |
Description
The KNIPEX Wire Rope Cutter is the tool you need to cut wire rope and communication cable. It has a center cut design that ensures clean cuts every time. The internal opening spring with lock allows for easy blade replacement. The screw joint for blade guidance gives you greater control over your cuts. It also features a non-slip plastic dipped handle for added comfort and safety. This 7 1/2" wire rope cutter can handle wire ropes measuring up to 1/4 in., copper cables measuring up to 9/32 in., and soft steel cables measuring up to 5/32 in.. With its center cut design, this KNIPEX Wire Rope Cutter is an essential tool that you will want on hand when working with wires and cables.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (24300A-21/32)
- REMCO Hygienic Tool Hanger, Yellow (06156)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- KNIPEX Electronics End Cutter (64 11 115)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 18 165 US)
- KNIPEX 6mm Wire Rope Cutters, Comfort Grip (95 62 190 SBA)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- Knipex Cable and Wire Cutters