Shop All Cutting Pliers
Knipex
WIRE CUTTR ANG DIAG 8""
Mfr # 74 22 200 SBA
Zoro # G100536802
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Multi-Component Grips
- Material Chrome Vanadium Heavy-Duty Steel, Forged, Multi Stage Oil-Hardened
- Finish Polished
- Cutting Capacity - Medium Hard Wire (Nail) 11/64 in
- Joint Type Forged-in axle joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 74 22 200 SBA
- Zoro # G100536802
- UPC # 843221000899
- Country of Origin Unknown
- Category Cutting Pliers
Details
Handle Type | Multi-Component Grips |
Material | Chrome Vanadium Heavy-Duty Steel, Forged, Multi Stage Oil-Hardened |
Finish | Polished |
Cutting Capacity - Medium Hard Wire (Nail) | 11/64 in |
Joint Type | Forged-in axle joint |
Cutting Edge HRC | Cutting Edge HRC 64 |
Cutting Capacity - Hard Wire (Steel Wire) | 1/8 in |
Cutting Capacity - Piano Wire | 3/32 in |
Description
Knipex 8 in. L Angled Diagonal Wire Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw Blade, 6L Arbor Size (1779805)
- SMITHS Sharpener Retract Dmnd (DRET)
- ASSENMACHER SPECIALTY TOOLS FILE MINI 6pc Set (AH3810)
- BOSCH 24" Jimmy Bar (7167)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- KNIPEX Notching Pliers, 10 In (90 61 16)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (79 02 125 S1)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- Knipex Pliers