Shop All Tongue & Groove Pliers
Knipex
Water Pump Pliers, 10
Mfr # 87 11 250 SB
Zoro # G804857227
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 61 HRC
- Material Chrome Vanadium Electric Steel
- Finish Polished
- Handle Type Non-Slip Plastic Coated
- No. of Jaw Positions 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 87 11 250 SB
- Zoro # G804857227
- UPC # 843221014179
- Country of Origin Germany
- Category Tongue & Groove Pliers
Details
Features | 61 HRC |
Material | Chrome Vanadium Electric Steel |
Finish | Polished |
Handle Type | Non-Slip Plastic Coated |
No. of Jaw Positions | 25 |
Max. Jaw Opening | 2 in |
Item | Water Pump Pliers,10" |
Joint Type | Box Joint |
Gripping Surface | Serrated |
Description
Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/8in Size (J1228BASD)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- TITAN Hex Key Set, 25 pcs. (12712)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 US)
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- KNIPEX 7 1/4 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 180 SBA)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- KNIPEX 10 in Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250 SBA)
- KNIPEX Water Pump Pliers, 10" 1000V Insulated (87 26 250)
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- Knipex Pliers