Shop All Tongue & Groove Pliers
Knipex
Water Pump Pliers, 10" 1000V Insulated
Mfr # 87 28 250 US
Zoro # G304857253
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 87 28 250 US
- Zoro # G304857253
- UPC # 843221010591
- Country of Origin Germany
- Category Tongue & Groove Pliers
Details
Item | Water Pump Pliers,10" 1000V Insulated |
Description
Water Pump Pliers,10 In. 1000V Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411PD)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Metal Handle 3/8 Sq. Drive (3774NL)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 SBA)
- KNIPEX 12 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 300)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 SBA)
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 SBA)
- CHANNELLOCK 12 in V-Jaw Tongue and Groove Plier, Serrated (442)
- Knipex Pliers