Shop All Wire Connectors
Knipex
Twist On Wire Connector, 30mm Dia.
Mfr # 98 66 30
Zoro # G6116485
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Single Wire Size 30 mm
- Max. Voltage 1000V AC
- Wire Connector Style Standard
- Height 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 66 30
- Zoro # G6116485
- UPC # 843221006549
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Single Wire Size | 30 mm |
Height | 1.02 in |
Width | 4.0 in |
Length | 110 mm |
Maximum Wire Size | 30 mm |
Overall Length | 1.02 in |
Wire Size Range | 30 mm |
Details
Color | Red |
Max. Voltage | 1000V AC |
Wire Connector Style | Standard |
Application | General Purpose |
Item | Twist On Wire Connector |
Standards | DIN VDE 0680-1 |
Maximum Voltage | 1,000 V AC |
Material | Plastic |
Handle Design | Insulated |
Description
Twist On Wire Connector, Maximum Voltage 1,000 V AC, Maximum Wire Size 30 mm, Standards DIN VDE 0680-1, Color Red, Overall Length 1.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3693)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- ABH 38" Molex Connectors both Ends 10) 22 ga. & (2) 18GA. Wires (ABH-EZAA-38)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- BURNDY AL Compression Adapter, 1.11inWx2.75inL (AYP350)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- HOSA TECHNOLOGY Hosa Technology Eight-Pole Cable Connector With Latch (NL8FC)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- Knipex Wire Connectors