Shop All Wire Connectors
Knipex
Twist On Wire Connector, 10mm Dia.
Mfr # 98 66 10
Zoro # G9745495
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Single Wire Size 10 mm
- Max. Voltage 1000V AC
- Wire Connector Style Standard
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 66 10
- Zoro # G9745495
- UPC # 843221006525
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Single Wire Size | 10 mm |
Height | 1.4 in |
Width | 4.33 in |
Maximum Wire Size | 10 mm |
Overall Length | 1.4 in |
Details
Color | Red |
Max. Voltage | 1000V AC |
Wire Connector Style | Standard |
Application | General Purpose |
Item | Twist On Wire Connector |
Standards | DIN VDE 0680-1 |
Maximum Voltage | 1,000 V AC |
Material | Plastic |
Handle Design | Insulated |
Description
Twist On Wire Connector, Maximum Voltage 1,000 V AC, Maximum Wire Size 10 mm, Standards DIN VDE 0680-1, Color Red, Overall Length 1.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02E106P023)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- KNIPEX Solar Crimp Locator, For MC4, 10-13 Ga (97 49 66 1)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70591)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- Knipex Wire Connectors & Disconnects