Shop All Wire Connectors
Knipex
Twist On Wire Connector, 10mm Dia.
Mfr # 98 66 03
Zoro # G3100049
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Single Wire Size 10 mm
- Max. Voltage 1000V AC
- Wire Connector Style Standard
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 66 03
- Zoro # G3100049
- UPC # 843221006518
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Single Wire Size | 10 mm |
Height | 0.51 in |
Width | 3.74 in |
Length | 80 mm |
Maximum Wire Size | 10 mm |
Overall Length | 0.51 in |
Details
Color | Red |
Max. Voltage | 1000V AC |
Wire Connector Style | Standard |
Application | General Purpose |
Standards | DIN VDE 0680-1 |
Item | Twist On Wire Connector |
Maximum Voltage | 1,000 V AC |
Handle Design | Insulated |
Material | Plastic |
Description
Twist On Wire Connector, Maximum Voltage 1,000 V AC, Maximum Wire Size 10 mm, Standards DIN VDE 0680-1, Color Red, Overall Length 0.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2173)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- KNIPEX Solar Crimp Locator, For MC4, 10-13 Ga (97 49 66 1)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- GARDNER BENDER Connector Wire Twist Red (25-006)
- WAGO Connector, PK100 (221-412/K194-4045)
- DYNAMICFUNCTION StarTech Cable 10feet Standard Laptop Power Cord NEMA 1-15P to C7 Retail (DY167705)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- Knipex Wire Connectors & Disconnects