Shop All Wire Connectors
Knipex
Twist On Wire Connector, 10mm Dia.
Mfr # 98 66 02
Zoro # G3100058
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Single Wire Size 10 mm
- Max. Voltage 1000V AC
- Wire Connector Style Standard
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 66 02
- Zoro # G3100058
- UPC # 843221006501
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Single Wire Size | 10 mm |
Height | 0.51 in |
Width | 3.91 in |
Length | 80 mm |
Maximum Wire Size | 10 mm |
Overall Length | 0.51 in |
Details
Color | Red |
Max. Voltage | 1000V AC |
Wire Connector Style | Standard |
Application | General Purpose |
Item | Twist On Wire Connector |
Standards | DIN VDE 0680-1 |
Maximum Voltage | 1,000 V AC |
Material | Plastic |
Handle Design | Insulated |
Description
Twist On Wire Connector, Maximum Voltage 1,000 V AC, Maximum Wire Size 10 mm, Standards DIN VDE 0680-1, Color Red, Overall Length 0.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- PERKO Heavy Duty Battery Selector W/ Alternator Disc (8603DP)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- KNIPEX Solar Crimp Locator, For MC4, 10-13 Ga (97 49 66 1)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-35-BIN)
- STEREN F-compression Rg6 Quad Connector, 50PK (PPC-EX6XL)
- DAVENPORT Rapid Design Circle Template (DA970979)
- Knipex Wire Connectors & Disconnects