Shop All Wire Connectors
Knipex
Twist On Wire Connector, 10mm Dia.
Mfr # 98 66 01
Zoro # G3100067
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Single Wire Size 10 mm
- Max. Voltage 1000V AC
- Wire Connector Style Standard
- Height 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 66 01
- Zoro # G3100067
- UPC # 843221006495
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Single Wire Size | 10 mm |
Height | 0.52 in |
Width | 3.71 in |
Length | 80 mm |
Maximum Wire Size | 10 mm |
Overall Length | 0.52 in |
Details
Color | Red |
Max. Voltage | 1000V AC |
Wire Connector Style | Standard |
Application | General Purpose |
Item | Twist On Wire Connector |
Standards | DIN VDE 0680-1 |
Maximum Voltage | 1,000 V AC |
Material | Plastic |
Handle Design | Insulated |
Description
Twist On Wire Connector, Maximum Voltage 1,000 V AC, Maximum Wire Size 10 mm, Standards DIN VDE 0680-1, Color Red, Overall Length 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 20A, 600V AC, Non-Indicating (JTD020)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- KNIPEX Solar Crimp Locator, For MC4, 10-13 Ga (97 49 66 1)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- KS 16-14 3-pc F/I N/I 250 MQC, PK500 (30182)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Parallel Splices 1 12PK (67032)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- Knipex Wire Connectors