Shop All Slip Joint Pliers
Knipex
TwinGrip Pliers, 8
Mfr # 82 02 200 SBA
Zoro # G503674309
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1.75
- Jaw Length 8
- Handle Type Multi-component
- Material Vanadium Electric Steel
- Finish Polished jaws
Product Information
- Brand Knipex
- MFR # 82 02 200 SBA
- Zoro # G503674309
- UPC # 843221011840
- Country of Origin Germany
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1.75 |
Jaw Length | 8 |
Overall Length | 11 |
Overall Width | 4.1 |
Height | 0.75 |
Overall Height | 1 |
Details
Handle Type | Multi-component |
Material | Vanadium Electric Steel |
Item | TwinGrip Pliers |
Finish | Polished jaws |
Color | Red/Blue |
Weight | 0.62 |
Description
TwinGrip Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Torque Head, Open End, 1-1/4", Dual Pin, Z (QZO40ADP)
- DYNAMIC Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades (D062721)
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- CRAFTSMAN General Purpose Saw Blade, 10" 40T (CMAS21040)
- KNIPEX TwinGrip Pliers, 8 (82 02 200)
- KNIPEX Electric Instl Plier 8'' (13 82 8 SBA)
- KNIPEX TwinGrip Pliers, 8 (82 01 200 SBA)
- KNIPEX TwinGrip Pliers, Slip Joint, 200 mm L (82 01 200)
- DURSTON MANUFACTURING H.D. Dust Cap Plier (V214)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- URREA Slip joint plier chrome finish 8" (278)
- Knipex Slip Joint Pliers