Shop All Cutting Pliers
Knipex
Twin-Force Diagonal Cutter
Mfr # 73 72 180 BK
Zoro # G0906215
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double Hinge Design by Reapplying the Tool to the Cut, Great for Rough and Very Fine Cutting, High Leverage Diagonal Cutter With Patented Double Joint
- Cut Beval
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 73 72 180 BK
- Zoro # G0906215
- UPC # 843221020095
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Maximum Wire Cutting Diameter | 0.219 in |
Details
Features | Double Hinge Design by Reapplying the Tool to the Cut, Great for Rough and Very Fine Cutting, High Leverage Diagonal Cutter With Patented Double Joint |
Cut | Beval |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Cut Profile | Standard |
Plier Type | Diagonal Cutting Pliers |
For Wire/Cable Type | Medium-Hard Wire, Music Wire, Soft Wire |
High Leverage | Yes |
Item | Twin-Force Diagonal Cutter |
Joint Type | Double-Jointed Compound |
Additional Tool Functions | Wire Cutter |
Description
The KNIPEX 73 72 180 BK Twin-Force Diagonal Cutter is a great tool for general purpose cutting. It has a bivalve jaw which allows the user to open the jaws wider than most other diagonal cutters. This long nose plier has twin force design and can be used as either straight or bent nose. The KNIPEX 73 72 180 BK Twin-Force Diagonal Cutter is made of high quality German craftsmanship. You need this KNIPEX 73 72 180 BK Twin-Force Diagonal Cutter in your work area because it will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (21WN10)
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- CHANNELLOCK PLIER MITY MIDGET 4.5" T & G (CL424)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 05 125)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 125)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- Knipex Pliers