Shop All Tweezers
Knipex
Tweezers, Mount, Rect, Blunt, Serrated, 5 In
Mfr # 92 84 18
Zoro # G6176213
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 61/64 in
- Point Type Blunt, Rectangular, Serrated
- Application Mounting Work For Electronics
- Material Stainless Steel
- Tip Size 0.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 61/64 in |
Tip Size | 0.9mm |
Length | 5 in |
Tip Width | 1 mm |
Details
Item | Precision Tweezers |
Point Type | Blunt, Rectangular, Serrated |
Application | Mounting Work For Electronics |
Material | Stainless Steel |
Type | Mounting |
Standards | REACH |
Product Type | Precision |
Tip Shape | Round |
Tip Thickness | 0.5 mm |
Tip Style | Straight |
Grip Style | Knurled |
Tip Material | Stainless Steel |
Tip Angle | 55 Degrees |
Tip Texture | Serrated |
Resistance Properties | Acid, Corrosion |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 4 61/64 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.5 mm, Tip Width 1 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV66)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- SK PROFESSIONAL TOOLS 1/4" Drive Round Ratchet Mechanism, Chrome (800700-2)
- KNIPEX Tweezers, Anti-Magnetic, Angled, 4-3/4 In (92 02 54)
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- KNIPEX Premium SS Cross-Over Gripping Tweezers (92 91 03)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- Knipex Tweezers