Shop All Tweezers
Knipex
Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk
Mfr # 92 78 77 ESD
Zoro # G6074792
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Brushed Tips
- Overall Length 5 45/64 in
- Point Type Round, Serrated
- Application Fine Precision Work For Electronics
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 45/64 in |
Tip Size | 3.5mm |
Length | 5 3/4 in |
Tip Width | 2.7 mm |
Details
Item | Precision Tweezers |
Features | Non-Reflective Brushed Tips |
Point Type | Round, Serrated |
Application | Fine Precision Work For Electronics |
Material | Stainless Steel |
Type | ESD/Anti-Magnetic |
Standards | DIN EN 61340-5-1, REACH |
Product Type | Precision |
Resistance Properties | Acid, Magnetic, Corrosion |
Tip Style | Straight |
Grip Style | Knurled |
Tip Thickness | 1.3 mm |
Tip Angle | 55 Degrees |
Tip Shape | Round |
Tip Material | Stainless Steel |
Tip Texture | Serrated |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 5 45/64 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Serrated, Tip Thickness 1.3 mm, Tip Width 2.7 mm, Features Non-Reflective Brushed Tips, Standards DIN EN 61340-5-1, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (384529)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- DASCO Punch 3Pc Marking/Startr (33)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- KNIPEX Premium SS Gripping Cross-Over Tweezers (92 91 02)
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- KNIPEX Precision Tweezers ESD, Bent Tip (92 38 75 ESD)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 02)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 91 01)
- KNIPEX Precision Tweezers w/ Dowel Pin, Nickel Plated (92 34 36)
- Knipex Inspection and Retrieving Tools