Shop All Tweezers
This Product is Discontinued
Knipex
Tweezers, DowelPin, Straight, Serrated, 6 In (Discontinued)
Mfr # 92 24 34
Zoro # G4782653
This Product is Discontinued
Key Features
- Overall Length 6 in
- Point Type Narrow, Serrated, Straight
- Application Universally Applicable For Electronics
- Material Spring Steel
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 in |
Length | 6 in |
Details
Item | Precision Tweezers |
Point Type | Narrow, Serrated, Straight |
Application | Universally Applicable For Electronics |
Material | Spring Steel |
Type | Dowel Pin |
Tip Style | Straight |
Tip Texture | Serrated |
Description
Precision Tweezers, Material Spring Steel, Overall Length 6 in, Tip Style Straight, Tip Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.