Shop All Tweezers
Knipex
Tweezers, DowelPin, Bent, Serrated, 6 In, Blk
Mfr # 92 34 37
Zoro # G4782671
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/32 in
- Point Type Bent, Narrow, Serrated
- Application Universally Applicable For Electronics
- Material Steel
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 3/32 in |
Length | 6 in |
Tip Width | 0.5 mm |
Details
Item | Precision Tweezers |
Point Type | Bent, Narrow, Serrated |
Application | Universally Applicable For Electronics |
Material | Steel |
Type | Dowel Pin |
Standards | REACH |
Product Type | Precision |
Tip Shape | Point |
Tip Material | Steel |
Tip Angle | 25 Degrees |
Tip Texture | Serrated |
Grip Style | Knurled |
Tip Style | Bent |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Steel, Overall Length 6 3/32 in, Product Type Precision, Tip Angle 25 Degrees , Tip Material Steel, Tip Shape Point, Tip Style Bent, Tip Texture Serrated, Tip Width 0.5 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 11/64" Industrial Cobalt (DWA1211)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- EKLIND 8 Piece 6" Cusion Grip Hex T-Key Set with Stand (56168)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 (17609)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 02)
- KNIPEX Tweezers, Needle, Straight, Titanium, 4-3/4 (92 23 05)
- KNIPEX Tweezers, Anti-Mag, Sickle, 4-3/4 In, SS (92 32 29)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 02)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- CYNAMED Premium Backhaus Towel Clamp, 3.5" (CYZR-0421)
- Knipex Inspection and Retrieving Tools