Shop All Tweezers
Knipex
Tweezers, Anti-Magnetic, Bent, 4-3/4 In, SS
Mfr # 92 12 52
Zoro # G6156884
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Extra Strong Tips
- Overall Length 4 23/32 in
- Point Type Bent, Extra Strong, Smooth
- Application 85 Deg. Bent Tips For SMD Technology, Electronics Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 23/32 in |
Length | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Precision Tweezers |
Features | Extra Strong Tips |
Point Type | Bent, Extra Strong, Smooth |
Application | 85 Deg. Bent Tips For SMD Technology, Electronics Quality |
Material | Stainless Steel |
Type | Anti-Magnetic/Mounting |
Product Type | Precision |
Tip Angle | 85 Degrees |
Resistance Properties | Magnetic |
Tip Material | Stainless Steel |
Tip Texture | Smooth |
Tip Style | Bent |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Material Stainless Steel, Overall Length 4 23/32 in, Product Type Precision, Resistance Properties Magnetic, Tip Angle 85 Degrees , Tip Material Stainless Steel, Tip Style Bent, Tip Texture Smooth, Features Extra Strong Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 5.5mm 6 Point 225mm (167M-5.5)
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- RIDGID Upper Jaw (40400)
- URREA Rubber Mallet with black color rubber head 16Oz (1367)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 94 91)
- KNIPEX Gripping, Plastic and Carbon Fiber Repla (92 89 02)
- KNIPEX Stainless Steel Gripping Tweezers-Needle (92 21 03 ESD)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- KNIPEX Tweezers, DowelPin, Bent, Serrated, 6 In, Blk (92 34 37)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 95 89)
- AMSCOPE High Precision 4 1/2 in. Straight Flat Edge Tweezers (TW-032-05PK)
- Knipex Tweezers