Shop All Tweezers
Knipex
Tweezers, Anti-Mag, Sickle, 4-3/4 In, SS
Mfr # 92 32 29
Zoro # G6427732
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 21/32 in
- Point Type Extra Fine, Sickle, Smooth
- Application Ultra Fine Mounting Work For Electronics
- Material Stainless Steel
- Type Anti-Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 21/32 in |
Length | 4 3/4 in |
Tip Width | 0.3 mm |
Details
Item | Precision Tweezers |
Point Type | Extra Fine, Sickle, Smooth |
Application | Ultra Fine Mounting Work For Electronics |
Material | Stainless Steel |
Type | Anti-Magnetic |
Standards | REACH |
Product Type | Precision |
Tip Shape | Point |
Tip Thickness | 0.25 mm |
Resistance Properties | Acid, Corrosion |
Tip Style | Curved |
Grip Style | Plain |
Tip Texture | Smooth |
Tip Angle | 35 Degrees |
Tip Material | Stainless Steel |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 21/32 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 35 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Tip Thickness 0.25 mm, Tip Width 0.3 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Gray Canvas Tool Apron Extended Length (5705)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- KNIPEX Tweezers, ESD, Straight, 5-1/4 In, SS, Black (92 28 72 ESD)
- KNIPEX Tweezers, DowelPin, Bent, Serrated, 6 In, Blk (92 34 37)
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- KNIPEX Precision Tweezers w/ Dowel Pin, Ergonomic Grip (92 22 35)
- AVEN Tweezers, Pattern 5-Cs (18060-CS)
- Knipex Inspection and Retrieving Tools