Shop All Tweezers
Knipex
Tweezers, Anti-Mag, Needle, Straight, 4-1/2
Mfr # 92 22 07
Zoro # G7554662
product price: $19.79
/ea
Sold in multiples of 6 for $118.74
$118.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 59/64 in
- Point Type Needle, Smooth, Straight
- Application Ultra Fine Mounting Work For Electronics
- Material Stainless Steel
- Type Anti-Magnetic/Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 59/64 in |
Length | 4 1/2 in |
Tip Width | 0.25 mm |
Details
Item | Precision Tweezers |
Point Type | Needle, Smooth, Straight |
Application | Ultra Fine Mounting Work For Electronics |
Material | Stainless Steel |
Type | Anti-Magnetic/Electronics |
Standards | REACH |
Product Type | Precision |
Tip Shape | Point |
Resistance Properties | Acid, Corrosion |
Grip Style | Plain |
Tip Thickness | 0.2 mm |
Tip Texture | Smooth |
Tip Material | Stainless Steel |
Tip Style | Straight |
Tip Angle | 55 Degrees |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 59/64 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.2 mm, Tip Width 0.25 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Versamag vice with magnet (90701004020)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- ILC Replacement for Dewalt Dw9057 Battery (DW9057 BATTERY DEWALT)
- RIDGID Diehead, Cmpl 12R 2" Npt Pl Ct (51882)
- KNIPEX Precision Tweezers ESD, Pointed Tip (92 28 69 ESD)
- KNIPEX Premium Stainless Steel Positioning Twee (92 01 04)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 91 01)
- KNIPEX Tweezers Set in a Tool Roll-1000V Insula (92 00 04)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- Knipex Tweezers