Shop All Pipe & Tubing Cutters
Knipex
TubiX Pipe Cutter 7
Mfr # 90 31 02 SBA
Zoro # G203674104
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.7
- Length (In.) 7
- Material Steel
- Overall Width 4.48
- Handle Type Bare metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 90 31 02 SBA
- Zoro # G203674104
- UPC # 843221027605
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 10.7 |
Length (In.) | 7 |
Overall Width | 4.48 |
Width (In.) | 2.5 |
Height (In.) | 1.125 |
Overall Height | 1.28 |
Details
Material | Steel |
Handle Type | Bare metal |
Item | Pipe Cutter |
Weight | 0.83 |
Color | Red/Blue |
Description
TubiX Pipe Cutter 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW P-Trap with Box Escutcheon for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12712-S)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Coupling Jar (6-Pack), 6PK (FSBC346JR)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3502-E2805ABCP)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- KNIPEX Plastic Pipe Cutter, Ratchet, 1-9/16 Cap (90 25 40)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- Knipex Pipe & Tubing Cutters