Shop All General Hand Tool Kits
This Product is Discontinued
Knipex
Toolbox W/ Tools (Discontinued)
Mfr # 00 21 20
Zoro # G0906075
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 20
- Includes Combination Pliers,Self-Adjusting Insulation Stripper,KNIPEX ErgoStrip, Universal Stripping Tool,Snipe Nose Side Cutting Pliers, (Stork Beak Pliers), Diagonal Cutter,High Leverage Diagonal Cutter,Pliers Wrench, pliers and a wrench in a single tool,KNIPEX Cobra, Hightech Water Pump Pliers, Cable Shears, with twin cutting edge,Screwdrivers for slotted screws, Screwdriver (Slim) for cross-recessed screws,Cable Knife, Voltage detector, single-pole, 247.
- Tool Storage Type Included Case
- Number of Pliers 0
- Number of Miscellaneous Tools 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 00 21 20
- Zoro # G0906075
- UPC # 843221011017
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Tool Storage Height | 15 in |
Drive Size1 | Sockets Not Included |
Tool Storage Width | 19 in |
Tool Storage Depth | 7 in |
Description
This KNIPEX 00 21 20 Toolbox is the perfect solution for keeping your tools in order and at hand. It includes a variety of tools and comes with a case to keep them all safe. This set includes wrenches, pliers, screwdrivers, sockets and more. The tool storage type included is a case. The KNIPEX 00 21 20 Toolbox W/ Tools will help you easily organize your tools and get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.