Shop All Tile Cutting Tools
Knipex
Tile Cutting Pliers, 10" Size, Silver
Mfr # 91 13 250
Zoro # G1454439
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 1-3/4 in
- Size 10 in
- Color Silver
- Construction Chrome Vanadium Electric Steel, Forged and Oil-Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 91 13 250
- Zoro # G1454439
- UPC # 843221022068
- Country of Origin Germany
- Category Tile Cutting Tools
Dimensions
Size | 10 in |
Overall Length | 9 7/8 in |
Overall Width | 2 1/4 in |
Details
Item | Tile Cutting Pliers |
Number of Pieces | 1 |
Capacity | 1-3/4 in |
Color | Silver |
Construction | Chrome Vanadium Electric Steel, Forged and Oil-Hardened |
Type | Manual |
Characteristics | Precise Cutting of Tiles, Parallel Jaws, Replaceable Positioning Jaw, Button with (17) Adjustment Positions |
Application | For Cutting Tile |
For Use With | Tile and Porcelain |
Product Type | Tile Cutting Pliers |
Blade Material | Steel |
Handle Material | Plastic |
Compatible Thickness - Maximum | 1 3/4 in |
Description
If you are looking for a tool to cut tiles, look no further than the KNIPEX 91 13 250 Tile Cutting Pliers. The 10" size makes it easy to handle and maneuver. Chrome vanadium electric steel construction ensures that this tile cutting plier is made of high-quality materials. It is forged and oil-hardened, making it very durable. The 10 in size gives you enough leverage to cut through 1 3/4 in thick tiles with ease. A silver finish means the tile cutting plier will match any décor, while its manual type makes it easy to use anywhere you need it. The KNIPEX Tile Cutting Pliers are the best option for anyone who needs to cut tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Variable Speed Rotary Tool Kit (110V) (PT-5501A)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- EAZYPOWER Mini Mounted Point, 7/32 in. dia., AO (87855)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (10624Q)
- M-D M-D Cutter, 20 in Cutting Capacity, Cut Material: Steel, Tungsten Carbide Blade (49195)
- M-D TILE CUTTER MULTI 14 in. L (49194)
- SURTEK Professional porcelain and ceramic tile cutter 24 in. 630mm (CAZ24)
- WESTWARD Tile Cutter, 12 In Cap, Gray, Chrome-Plated (13P554)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- ROBERTS/Q.E.P.. 14 Manual Tile Cutter (10214Q)
- Knipex Tile Cutting Tools