Shop All Wire Stripper & Cutter Parts
Knipex
Spare Blades for Wire Stripper, PR1
Mfr # 12 19 180
Zoro # G204403369
product price: $24.19
/pr
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blades are made of Special Tool Steel, Oil-Hardened
- Blade Material Steel
- Part Type Stripper Replacement Blade
- Maximum Wire/Cable Diameter 2 mm
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 19 180
- Zoro # G204403369
- UPC # 843221011383
- Country of Origin Japan
- Category Wire Stripper & Cutter Parts
Dimensions
Maximum Wire/Cable Diameter | 2 mm |
Details
Features | Blades are made of Special Tool Steel, Oil-Hardened |
Item | Spare Blades for Wire Stripper |
Blade Material | Steel |
Part Type | Stripper Replacement Blade |
Number of Blades | 1 |
For Use With | 12 11 180 |
Compatible with Manufacturer Model Number | 12 11 180 |
Compatible Manufacturer Part Number | 12 11 180 |
Compatible with Manufacturer Part Number | 12 11 180 |
Compatible with Manufacturer Model Number [NEW] | 12 11 180 |
Compatible Manufacturer Model Number | 12 11 180 |
For Use with Mfr. Model Number | 12 11 180 |
For Use With Mfr. Model Number | 12 11 180 |
Description
Spare Blades for Wire Stripper, Part Type Stripper Replacement Blade, For Use With 12 11 180, Compatible with Grainger Part Number 10U098, Compatible with Manufacturer Model Number 12 11 180, Blade Material Steel, Number of Blades 1, Features Blades are made of Special Tool Steel, Oil-Hardened, Maximum Wire/Cable Diameter 2 mm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATA Turning Insert, DCMT21.51, AF, AT201 GRD (90015)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- PROTO 1 in Drive Impact Socket 3 in Size, Deep Socket, black oxide (J10048L)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- KNIPEX Blades for AutoInsulation Stripper, PR1 (12 69 21)
- KNIPEX Spare Blades for 94 10 185 (94 19 185)
- KNIPEX Spare Blades for 12 12 14 (12 19 14)
- KNIPEX Spare Blades for 12 50 200 (12 59 01)
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- IDEAL Replacement Blade (35-495)
- Knipex Wire Stripper & Cutter Parts