Shop All Wire Stripper & Cutter Parts
Knipex
Spare Blades for Wire Stripper, PR1
Mfr # 12 19 10
Zoro # G104403377
product price: $94.19
/pr
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blades are made of Special Tool Steel, Oil-Hardened
- Overall Length 1 13/16 in
- Number of Blades 1
- Part Type Stripper Replacement Blade
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 19 10
- Zoro # G104403377
- UPC # 843221011369
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1 13/16 in |
Details
Item | Spare Blades for Wire Stripper |
Features | Blades are made of Special Tool Steel, Oil-Hardened |
Number of Blades | 1 |
Part Type | Stripper Replacement Blade |
Blade Material | Steel |
For Use With | 12 12 10 |
Compatible with Manufacturer Model Number | 12 12 10 |
Compatible Manufacturer Part Number | 12 12 10 |
Compatible with Manufacturer Part Number | 12 12 10 |
Compatible with Manufacturer Model Number [NEW] | 12 12 10 |
Compatible Manufacturer Model Number | 12 12 10 |
For Use with Mfr. Model Number | 12 12 10 |
For Use With Mfr. Model Number | 12 12 10 |
Description
Spare Blades for Wire Stripper, Part Type Stripper Replacement Blade, For Use With 12 12 10, Compatible with Grainger Part Number 10U101, Compatible with Manufacturer Model Number 12 12 10, Blade Material Steel, Number of Blades 1, Features Blades are made of Special Tool Steel, Oil-Hardened, Overall Length 1 13/16 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- BAUSCH + LOMB Hastings Triplet Loupe, 10x, 40D (814113)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- CENTRAL TOOLS Dial Indicator Set, 1" (06410-00)
- KNIPEX Spare Blades for 12 50 200 (12 59 01)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.6mm (15 19 006)
- KNIPEX Spare Blades for 12 12 14 (12 19 14)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 03)
- KNIPEX Spare Blades for 90 25 20, 90 10 185 and (90 29 01)
- KNIPEX Blades for Auto Insulation Stripper, PR1 (16 29 165)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- Knipex Hand Tool Parts