Shop All Cutter Parts
Knipex
Spare Blades for Cable Stripper
Mfr # 16 49 150
Zoro # G204406148
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replaceable Blade can be used on Both Sides
- Overall Length 6 in
- Blade Material Steel
- Part Type Stripper Replacement Blade
- For Use With 16 40 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 16 49 150
- Zoro # G204406148
- UPC # 843221024635
- Country of Origin Italy
- Category Cutter Parts
Dimensions
Overall Length | 6 in |
Maximum Wire/Cable Diameter | 25 mm |
Details
Item | Spare Blades for Cable Stripper |
Features | Replaceable Blade can be used on Both Sides |
Blade Material | Steel |
Part Type | Stripper Replacement Blade |
For Use With | 16 40 150 |
Compatible with Manufacturer Model Number | 16 40 150 |
Compatible Manufacturer Part Number | 16 40 150 |
Compatible with Manufacturer Part Number | 16 40 150 |
Compatible with Manufacturer Model Number [NEW] | 16 40 150 |
Compatible Manufacturer Model Number | 16 40 150 |
For Use with Mfr. Model Number | 16 40 150 |
For Use With Mfr. Model Number | 16 40 150 |
Description
Spare Blades for Cable Stripper, Part Type Stripper Replacement Blade, For Use With 16 40 150, Compatible with Grainger Part Number 10U108, Compatible with Manufacturer Model Number 16 40 150, Blade Material Steel, Features Replaceable Blade can be used on Both Sides, Maximum Wire/Cable Diameter 25 mm, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49377)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- KNIPEX Replacement Bolt Cutter Head, For 10U118 (71 79 610)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- KNIPEX Replacement Blade, For Use With 10U128 (90 59 280)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- Knipex Cutter Parts