Shop All Wire Stripper & Cutter Parts
Knipex
Spare Blades for 15 11 120, 1/64", 0.5mm
Mfr # 15 19 005
Zoro # G804857364
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 15 19 005
- Zoro # G804857364
- UPC # 843221011611
- Country of Origin Italy
- Category Wire Stripper & Cutter Parts
Details
Item | Spare Blades for 15 11 120,1/64" (0.5mm |
Description
Spare Blades for 15 11 120,1/64 In. (0.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE 6"" SLIM TAPER CARD (21866NN)
- MASTER APPLIANCE Soldering Tip (70-01-13)
- SUPERIOR ELECTRIC 1/2 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3513B)
- MAKITA 12A Recipro Saw (JR3051T)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 03)
- KNIPEX Misc Spare Parts, Spare Clamping Jaw for (12 49 02)
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- KNIPEX Spare Blades for 12 50 200 (12 59 01)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.6mm (15 19 006)
- JONARD TOOLS Replacement Blade For Rcs-30 (RCS-30RB)
- Knipex Wire Stripper & Cutter Parts