Shop All Wire Connectors
Knipex
Solar Crimp Locator, Solarlok(R), 10-13 Ga
Mfr # 97 49 68 1
Zoro # G2524697
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 mm
- Application For Crimping Solarlok(R) Tyco Solar Connectors
- For Use With No. 5AHC3 Crimper
- For Use With - Crimping Tool Mfr. No. 97 43 200
- Use With Tool Type - Crimper Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 49 68 1
- Zoro # G2524697
- UPC # 843221010324
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Width | 20 mm |
Tool Length | 75 mm |
Details
Application | For Crimping Solarlok(R) Tyco Solar Connectors |
For Use With | No. 5AHC3 Crimper |
For Use With - Crimping Tool | Mfr. No. 97 43 200 |
Use With Tool Type - Crimper | Hand |
Item | Solar Crimp Locator |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Material | Steel |
Tool Weight | 72 g |
For Use With Mfr. Model Number | 97 43 200 |
Compatible with Manufacturer Model Number | 97 43 200 |
Compatible Manufacturer Part Number | 97 43 200 |
Compatible with Manufacturer Model Number [NEW] | 97 43 200 |
Compatible with Manufacturer Part Number | 97 43 200 |
Compatible Manufacturer Model Number | 97 43 200 |
For Use with Mfr. Model Number | 97 43 200 |
Description
Solar Crimp Locator, Compatible with Manufacturer Model Number 97 43 200, Tool Length 75 mm, Tool Weight 72 g, Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (LC1D25U7)
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- KNIPEX Solar Crimp Locator, For MC4, 10-13 Ga (97 49 66 1)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- Knipex Wire Connectors & Disconnects