Shop All Wire Connectors
Knipex
Solar Crimp Locator, For MC4, 10-13 Ga
Mfr # 97 49 66 1
Zoro # G2195672
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 mm
- Application For Crimping MC4 Solar Connectors
- For Use With No. 5AHC3 Crimper
- For Use With - Crimping Tool Mfr. No. 97 43 200
- Use With Tool Type - Crimper Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 49 66 1
- Zoro # G2195672
- UPC # 843221010294
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Width | 20 mm |
Tool Length | 75 mm |
Details
Application | For Crimping MC4 Solar Connectors |
For Use With | No. 5AHC3 Crimper |
Item | Solar Crimp Locator |
For Use With - Crimping Tool | Mfr. No. 97 43 200 |
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Material | Steel |
Tool Weight | 72 g |
For Use With Mfr. Model Number | 97 43 200 |
Compatible with Manufacturer Model Number | 97 43 200 |
Compatible Connector Type | 4mm PV |
Compatible Manufacturer Part Number | 97 43 200 |
Compatible with Manufacturer Part Number | 97 43 200 |
Compatible with Manufacturer Model Number [NEW] | 97 43 200 |
Compatible Manufacturer Model Number | 97 43 200 |
For Use with Mfr. Model Number | 97 43 200 |
Description
Solar Crimp Locator, Compatible Connector Type 4mm PV, Compatible with Manufacturer Model Number 97 43 200, Tool Length 75 mm, Tool Weight 72 g, Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- ALLSTAR 0.38 in. Hole 2-Gauge Ring Terminals (ALL76117)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- KS 16-14 3-pc N/I .157 Bullet FQC, PK500 (30185)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- GROTE Pigtail, Clearance Marker, Ground Return (66982)
- Knipex Wire Connectors & Disconnects