Shop All Wire Connectors
Knipex
Solar Crimp Locator, For MC3, 10-13 Ga
Mfr # 97 49 65 1
Zoro # G2848982
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 mm
- Application For Crimping MC3 Solar Connectors
- For Use With - Crimping Tool Mfr. No. 97 43 200
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 49 65 1
- Zoro # G2848982
- UPC # 843221010263
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Width | 20 mm |
Tool Length | 75 mm |
Details
Application | For Crimping MC3 Solar Connectors |
For Use With - Crimping Tool | Mfr. No. 97 43 200 |
Item | Solar Crimp Locator |
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Material | Steel |
Tool Weight | 72 g |
For Use With Mfr. Model Number | 97 43 200 |
Compatible with Manufacturer Model Number | 97 43 200 |
Compatible with Manufacturer Model Number [NEW] | 97 43 200 |
Compatible Manufacturer Part Number | 97 43 200 |
Compatible with Manufacturer Part Number | 97 43 200 |
Compatible Manufacturer Model Number | 97 43 200 |
For Use with Mfr. Model Number | 97 43 200 |
Description
Solar Crimp Locator, Compatible with Manufacturer Model Number 97 43 200, Tool Length 75 mm, Tool Weight 72 g, Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRYEL500)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- KNIPEX Solar Crimp Locator, For MC4, 10-13 Ga (97 49 66 1)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- ALLSTAR 0.38 in. Hole 2-Gauge Ring Terminals (ALL76117)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- Knipex Wire Connectors & Disconnects