Shop All Crimping Tool Dies
Knipex
Solar Connector Dies, H+S, 10-11 Ga
Mfr # 97 49 63
Zoro # G0362381
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Solar Electrical Connector Crimping
- Crimping Die Series Knipex 97 49 Series
- For Use With - Crimping Tool 5AHC3
- Capacity Copper Lug - Crimper 10 AWG, 11 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 49 63
- Zoro # G0362381
- UPC # 843221010249
- Country of Origin Germany
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Solar Electrical Connector Crimping |
Item | Upper and Lower Crimping Die |
Crimping Die Series | Knipex 97 49 Series |
For Use With - Crimping Tool | 5AHC3 |
Capacity Copper Lug - Crimper | 10 AWG, 11 AWG |
Capacity | 7.4 cu. ft. |
For Use With | No. 5AHC3 Crimper |
Capacity (AWG) | 10, 11 |
Includes | 4.0/6.0 mm |
Features | Number of Crimping Positions: 3 |
Application | Solar Cable Connector |
Number of Pieces | 3 |
Crimping Capacity | 4/6 mm2 |
Compatible with Brand | Huber + Suhner |
Compatible Connector Type | Solar Cable Connectors |
Compatible with Series | Knipex 97 49 Series |
Compatible Grainger Part Number | 5AHC3 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Solar Cable Connectors, Number of Crimping Sizes 3, Number of Pieces 3, Compatible with Brand Huber + Suhner, Compatible with Grainger Part Number 5AHC3, Compatible with Series Knipex 97 49 Series, Application Solar Cable Connector, Crimping Capacity 4/6 mm2, Includes 4.0/6.0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x2-1/2x4-1/4 (C41386)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF95101)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- KNIPEX Solar Connector Dies, For MC4, 10-13 Ga (97 49 66)
- KNIPEX Crimping Dies, Crimping Die for Rolled C (97 49 44)
- KNIPEX Crimping Die for Solar Cable Connectors (97 49 69 2)
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 05)
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 04)
- KNIPEX Crimping Die for Insulated Terminals, Plu (97 49 06)
- MILWAUKEE TOOL 4/0 Copper U Style Die (49-16-U04AC)
- Knipex Crimping Tools