Shop All Crimping Tool Dies
Knipex
Solar Connector Dies, For MC4, 10-13 Ga
Mfr # 97 49 66
Zoro # G0999257
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Solar Electrical Connector Crimping
- Crimping Die Series Knipex 97 49 Series
- For Use With - Crimping Tool 5AHC3
- Capacity Copper Lug - Crimper 10 AWG, 11 AWG, 13 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 49 66
- Zoro # G0999257
- UPC # 843221010287
- Country of Origin Germany
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Solar Electrical Connector Crimping |
Item | Solar Crimping Die |
Crimping Die Series | Knipex 97 49 Series |
For Use With - Crimping Tool | 5AHC3 |
Capacity Copper Lug - Crimper | 10 AWG, 11 AWG, 13 AWG |
Application | Solar Cable 4mm PV Connector |
Capacity (AWG) | 10, 11, 13 |
Includes | 2.5/4.0/6.0 mm |
For Use With | No. 5AHC3 Crimper |
Number of Pieces | 3 |
Crimping Capacity | 2.5 to 6 mm2 |
Compatible Connector Type | Solar Cable 4mm PV Connectors |
Compatible with Manufacturer Model Number | 4mm PV Connector |
Compatible with Series | Knipex 97 49 Series |
Compatible with Brand | Multi-Contact |
Compatible Manufacturer Part Number | 4mm PV Connector |
Compatible Grainger Part Number | 5AHC3 |
Compatible with Manufacturer Model Number [NEW] | 4mm PV Connector |
Compatible with Manufacturer Part Number | 4mm PV Connector |
Compatible Manufacturer Model Number | 4mm PV Connector |
For Use with Mfr. Model Number | 4mm PV Connector |
For Use With Mfr. Model Number | 4mm PV Connector |
Description
Solar Crimping Die, Compatible Connector Type Solar Cable 4mm PV Connectors, Number of Crimping Sizes 3, Number of Pieces 3, Compatible with Brand Multi-Contact, Compatible with Grainger Part Number 5AHC3, Compatible with Manufacturer Model Number 4mm PV Connector, Compatible with Series Knipex 97 49 Series, Application Solar Cable 4mm PV Connector, Crimping Capacity 2.5 to 6 mm2, Includes 2.5/4.0/6.0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Hawk w/ProForm, 13" x 13 (PL513PF)
- DRILL AMERICA 5/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/8)
- KRAFT TOOL Margin Trowel w/Wood Hand, 5" x 1-1/2 (GG431)
- C.H. HANSON C.H. Hanson 7 in. L Red Lead Carpenter Pencil 1 pc (10231)
- KNIPEX Crimping Dies, Crimping Die for Non-Insu (97 49 30)
- KNIPEX Crimping Die for Insulated Terminals, Plu (97 49 06)
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 05)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 09)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 08)
- KNIPEX Crimping Die for Insulated Terminals and (97 49 16)
- ABB Crimping Tool Die (15508SS)
- Knipex Crimping Tools