Shop All Crimping Tool Dies
Knipex
Solar Connector Dies, For MC3, 10-13 GA
Mfr # 97 49 65
Zoro # G0422956
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Solar Electrical Connector Crimping
- Crimping Die Series Knipex 97 49 Series
- For Use With - Crimping Tool 5AHC3
- Capacity Copper Lug - Crimper 10 AWG, 11 AWG, 13 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 49 65
- Zoro # G0422956
- UPC # 843221010256
- Country of Origin Germany
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Solar Electrical Connector Crimping |
Item | Upper and Lower Crimping Die |
Crimping Die Series | Knipex 97 49 Series |
For Use With - Crimping Tool | 5AHC3 |
Capacity Copper Lug - Crimper | 10 AWG, 11 AWG, 13 AWG |
Capacity (AWG) | 10, 11, 13 |
Includes | 2.5/4.0/6.0 mm |
For Use With | No. 5AHC3 Crimper |
Application | Solar Cable Connector MC3 |
Number of Pieces | 3 |
Crimping Capacity | 2.5 to 6 mm2 |
Compatible with Brand | Multi-Contact |
Compatible Connector Type | Solar Cable Connectors MC3 |
Compatible with Series | Knipex 97 49 Series |
Compatible with Manufacturer Model Number | MC3 |
Compatible with Manufacturer Part Number | MC3 |
Compatible with Manufacturer Model Number [NEW] | MC3 |
Compatible Grainger Part Number | 5AHC3 |
Compatible Manufacturer Part Number | MC3 |
Compatible Manufacturer Model Number | MC3 |
For Use with Mfr. Model Number | MC3 |
For Use With Mfr. Model Number | MC3 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Solar Cable Connectors MC3, Number of Crimping Sizes 3, Number of Pieces 3, Compatible with Brand Multi-Contact, Compatible with Grainger Part Number 5AHC3, Compatible with Manufacturer Model Number MC3, Compatible with Series Knipex 97 49 Series, Application Solar Cable Connector MC3, Crimping Capacity 2.5 to 6 mm2, Includes 2.5/4.0/6.0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 10 (DXTT-2-182)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS9/16)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- KNIPEX Crimping Dies, Crimping Die for Rolled C (97 49 44)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 19)
- KNIPEX Crimping Dies, Crimping Die for Non-Insu (97 49 30)
- KNIPEX Crimping Die for Insulated Terminals, Plu (97 49 06)
- KNIPEX Solar Connector Dies, For MC4, 10-13 Ga (97 49 66)
- KNIPEX Crimping Die for Non-Insulated Terminals (97 49 23)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- Knipex Crimping Tools