Shop All Snap Ring Pliers
Knipex
Snap Ring Pliers, For Ring Type Internal
Mfr # 44 21 J41
Zoro # G504857244
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Atramentized (Phosphate Coat)
- Tip Angle 90 Degrees
- Overall Length 11 3/4 in
- Handle Style Straight
- Features 90 Degrees Angled Tips, DIN 5256 D, Non-Slip Solid Tips, Pliers Body and Tips- Chrome Vanadium Steel/Forged/Oil-Hardened, Solid Style Forged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 21 J41
- Zoro # G504857244
- UPC # 843221002695
- Country of Origin Germany
- Category Snap Ring Pliers
Dimensions
Overall Length | 11 3/4 in |
For Maximum Bore Diameter | 140 mm |
For Maximum Shaft Diameter | 5 1/2 in |
Tip Diameter | 0.125 in |
For Minimum Bore Diameter | 85 mm |
For Minimum Shaft Diameter | 3 11/32 in |
Overall Length Range | 9 - 11 in |
For Shaft Diameter Range | 3 11/32 in to 5 1/2 in |
For Bore Diameter Range | 85 mm to 140 mm |
Description
Snap Ring Pliers,Internal,12 In. Internal, Plier Type Circlip Pliers, For Ring Type Internal, Grip Style Standard Cushion, Overall Length 11 3/4 in, For Minimum Bore Diameter 85 mm, For Maximum Bore Diameter 140 mm, Tip Diameter 0.125 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 3 11/32 in, For Maximum Shaft Diameter 5 1/2 in, Jaw Opening Type Manual, Includes Overexpansion Stop No, Includes Locking Feature No, Insulated No, Tether Ready No, Replaceable Tips No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J07517M)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- PROTO 1/2" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5344FL)
- KNIPEX Snap Ring Pliers, External, 8" External (46 21 A31)
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J11)
- KNIPEX Snap Ring Pliers, External, 5" External (46 21 A01)
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- KNIPEX Snap Ring Pliers, Internal, 5 3/4", Forg (44 11 J1)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- Knipex Snap Ring Pliers