Shop All Utility Knives
Knipex
Skinning Knife Straight, 7 1/2 in L
Mfr # 98 56
Zoro # G6208431
original price:
$34.65
15% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Type Ergonomic
- Includes Hinged Blade Guard, Slip Guard
- Blade Type Straight
- Standards DIN EN 60900, IEC 60900
Product Information
- Brand Knipex
- MFR # 98 56
- Zoro # G6208431
- UPC # 843221006464
- Country of Origin Italy
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Blade Length | 2 in |
Details
Blade Material | Steel |
Handle Type | Ergonomic |
Includes | Hinged Blade Guard, Slip Guard |
Blade Type | Straight |
Standards | DIN EN 60900, IEC 60900 |
Features | Back of Blade is Plastic Coated to Avoid Short Circuit |
Insulated | Yes |
Item | Skinning Knife |
Handle Material | Plastic |
Functions | Strip Only |
Blade Operation | Replaceable Blade |
Type | Insulated |
Color | Red/Yellow |
Voltage Rating | 1,000 V |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Weight | 0.141 lb |
Blade Style | Straight |
Knife Type | Cable Stripping Knife |
Safety Features | Insulated |
Tether Ready | No |
Handle Style | Ergonomic |
Description
This KNIPEX 98 56 Skinning Knife is a reliable tool for stripping wire. The back of the blade is plastic coated to avoid short circuits. It has an ergonomic handle that fits comfortably in your hand, allowing you to work with ease and efficiency. With a straight 7 1/2 in. blade, this knife can be used for multiple purposes including stripping wire and cutting insulation. Made of surgical steel, stainless steel or air-hardened steel, the blade is strong and durable enough to last through years of use. If you need a skinning knife that can be used for multiple tasks, then this KNIPEX 98 56 Skinning Knife is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- LEICA Grid Target, Plastic Construction, Green (A210G)
- WERA Screwdriver #2 Round (5008720001)
- KNIPEX Cable Knife, Plastic Coated 130mm L (16 20 28 SB)
- KNIPEX Cable Stripping Knife Hook, 7 1/8 in L (98 55)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- EMI Rescuer Knife Serrated, 7 1/2 in L (430)
- Knipex Knives, Cutters & Snips