Shop All Scissors
Knipex
Sheet Metal Nibbler, 11 InL, 2.0mm Cut, Red
Mfr # 90 55 280
Zoro # G4782854
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 280mm
- Blade Material Special Tool Steel, Oil-Hardened
- Handle Style Multi-Component Grips
- Handle Material Multi-Component
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 280mm |
Details
Blade Material | Special Tool Steel, Oil-Hardened |
Handle Style | Multi-Component Grips |
Handle Material | Multi-Component |
Item | Sheet Metal Nibbler |
Handle Color | Red |
Handle Type | Manual |
Features | Comfort Grip, Chip Breaker, Clean Cut Edges, Material Is Cut Without Deformation |
Includes | Chip Breaker |
Weight | 1 lb |
Primary Application | Cutting Iron, Copper or Aluminum Sheet Metal |
Material Application | Aluminum, Copper |
ESD Safe | No |
Insulated | No |
Jaw Material | Steel |
Spring Assist Handle | Yes |
Precision | No |
Description
Sheet Metal Nibbler, ESD Safe No, Features Clean Cut Edges, Interchangeable Blade, Material Are Cut Without Deformation, Handle Color Blue, Handle Material Multi-Component
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- UNIVERSAL Easel, Display, Tabletop, Black (UNV43028)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- KNIPEX Cable Shears, 6-11/16 In L, 3 AWG, Red (95 05 165)
- KNIPEX Cable Shears, 6-1/2 In L, 1/0 AWG, Red (95 11 165)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L (95 05 190)
- KNIPEX Anvil Shears, 8" Anvil Shears (94 55 200)
- KNIPEX Shears for KEVLAR Fibres, 6 1/4 (95 03 160 SB)
- GARDNER BENDER REDUCER/SPLICER 6-250AWG (GBSPA-250)
- Knipex Scissors