Shop All Hex Keys
Knipex
SAE Insulated T-Shape Square Key, 6-1/2" Tip Size
Mfr # 98 40
Zoro # G4481821
Sold in multiples of 6 for $503.94
Free Shipping & Returns
$503.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 8"
- Handle Length 6-1/2"
- Handle Type Insulated T-Shape
- SAE or Metric SAE
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 8" |
Handle Length | 6-1/2" |
Tip Size | 6-1/2" |
Handle-Length | 6-1/2" |
Arm-Length | 8" |
Details
Handle Type | Insulated T-Shape |
SAE or Metric | SAE |
Shape | Square |
Item | T-Handle,1000V,Insulated,1/2"Drive |
Measurement Type | SAE |
Grip Style | Insulated |
Tether Ready | No |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Description
T-Handle,1000V,Insulated,1/2 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- HOUGEN 2-5/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12274S)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- KNIPEX SAE Universal Key Square, Triangular, Two-Way Key, Step-Like Square, Half-moon Key (00 11 06 V01)
- BETA T-Handle Wrench, Male, 3/32" (009510750)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- EKLIND HEX KEY L LONG ARM 1/8"" (14208)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- EKLIND 1/2" Long Series Hex-L® Key (15232)
- Knipex Wrenches