Shop All Hex Keys
Knipex
SAE Insulated T-Shape Square Key, 3/8" Tip Size
Mfr # 98 30
Zoro # G4481830
product price: $80.39
/ea
Sold in multiples of 6 for $482.34
Free Shipping & Returns
$482.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8"
- Handle Length 6-1/2"
- Handle Type Insulated T-Shape
- SAE or Metric SAE
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8" |
Handle Length | 6-1/2" |
Tip Size | 3/8" |
Arm-Length | 8" |
Handle-Length | 6-1/2" |
Details
Handle Type | Insulated T-Shape |
SAE or Metric | SAE |
Shape | Square |
Item | T-Handle,1000V,Insulated,3/8"Drive |
Measurement Type | SAE |
Key Shape | T-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Grip Style | Insulated |
Description
This KNIPEX 98 30 SAE Insulated T-Shape Square Key is a high-quality tool you will want to have on hand. It features an insulated t-shape handle, giving you more control and protection from shocks. This hex key has an arm length of 8" and a handle length of 6 1/2". The shape is square and the tip size is 3/8". It has a measurement type of SAE and a key shape of T-shape. With its grip style, the KNIPEX 98 30 SAE Insulated T-Shape Square Key is the high quality tool that meets your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82158D2B144495)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- DE-STA-CO Clamp (603-M)
- IRWIN Lenox Gold 6 in. Bi-Metal Reciprocating Saw Blade 14 TPI 5 pk (210946114GR)
- KNIPEX SAE Universal Key Square, Triangular, Two-Way Key, Step-Like Square, Half-moon Key (00 11 06 V01)
- KNIPEX SAE Insulated T-Shape Square Key, 6-1/2" Tip Size (98 40)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 4 19/64 in Long, 1 35/64 in Short, 5 PK (15520)
- CAMPBELL HAUSFELD Electric Compressor, Quiet, 1.3 gal. (DC010500)
- PROTO Metric L Key, 14 mm Tip Size, 5 23/64 in Long, 55 mm Short (J46326)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- Knipex Hex Keys