Shop All Tool Storage Accessories
Knipex
Roll, 11" 4 Pocket Tool Roll, Empty
Mfr # 00 19 56 LE
Zoro # G304857666
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 00 19 56 LE
- Zoro # G304857666
- UPC # 843221010829
- Country of Origin Poland
- Category Tool Storage Accessories
Details
Item | Roll,11" 4 Pocket Tool Roll,Empty |
Features | Roll,11" 4 Pocket Tool Roll,Empty |
Description
Roll,11 In. 4 Pocket Tool Roll,Empty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- STM 1516 5C Collet (325380)
- RE-GRIP Handle Grip Blk Medium (PN44-7BL)
- J.W. WINCO GN253-50-3/8X16-19-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-19-55)
- KNIPEX Roll, 19 3/4" 13 Piece Black Tool Roll U (9K C312 00002)
- KNIPEX Roll, 21 3/4" 7 Piece Black Tool Roll Up (9K C312 00003)
- KNIPEX Roll, 13 1/4" Tool Roll Bag, Empty (98 99 13 LE)
- TEKTON 9-Tool 1/4 Inch Bit Rail Set, 2-Piece (ODB91000)
- VERSADRIVE Loaded Stakit Top Toolcase - Impact Starter Kit, Inch Sizes (STC-TOP-VSD02)
- CRAWFORD HANGER STRGE TOOL4""D CD2 (13112)
- BETA Paper roll holder, anthracite grey (024004903)
- Knipex Tool Storage Accessories