Shop All Hand Rivet Tools
Knipex
Riveter, Punch Lock, 2-Hand
Mfr # 90 42 340
Zoro # G6944567
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Tool
- For Rivet Type Punch Lock
- Grips 2-Component, Comfort
- Application For Producing Solid U And C Shaped Connections Of Metal Sheets Used In Partition Walls And False Ceilings
- Construction Special Grade Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 90 42 340
- Zoro # G6944567
- UPC # 843221021450
- Country of Origin France
- Category Hand Rivet Tools
Details
Rivet Tool Type | Rivet Tool |
For Rivet Type | Punch Lock |
Grips | 2-Component, Comfort |
Item | Rivet Tool |
Application | For Producing Solid U And C Shaped Connections Of Metal Sheets Used In Partition Walls And False Ceilings |
Construction | Special Grade Steel |
Type | Punch Lock, 2-Hand |
Body Material | Special Grade Steel |
Grip Material | 2-Component, Comfort |
Description
Rivet Tool, For Rivet Type Punch Lock, Rivet Tool Type Rivet Tool, Body Material Special Grade Steel, Grip Material 2-Component, Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- MAYHEW CHISEL COLD 5PC SET CARDED (MY90002)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J7434M)
- GOEBEL Goebel Lithium-Ion Cordless Rivet, Riveting Capacity For Blind Rivets: 3/16"-1/4" (GO-12-P)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- ARROW FASTENER Tool Rivet Spring Load Stl (RH200)
- AVK Bearing Set Multi-Sz for AKPT/ASPT/ARPT (BTIT-32PT5/B)
- STANLEY ENGINEERED FASTENING Rivet Tool Kit, 3/32, 1/8, 5/32, 3/16 In (PS15-KIT)
- GOEBEL Goebel Manual Rivet, Auto Hold Design Keeps Mandrel Gripped In Any Position, 3/32"-5/32" (GO-510-UN)
- HUCK MANUFACTURING Hand Riveter (HK-150A)
- Knipex Rivet Tools & Accessories