Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.093In Tip, 45 Deg
Mfr # 46 31 A32 SBA
Zoro # G1255186
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 8 1/4 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 31 A32 SBA
- Zoro # G1255186
- UPC # 843221008772
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 1/4 in |
Tip Dia. | 0.093 in |
For Shaft Dia. | 1-9/16 in to 4 in |
Overall Length Range | 6 - 8 in |
Tip Diameter | 0.091 in |
For Maximum Shaft Diameter | 100 mm |
For Minimum Shaft Diameter | 40 mm |
For Shaft Diameter Range | 40 mm to 100 mm |
Description
If you are looking for a tool that can remove retaining rings, the KNIPEX 46 31 A32 SBA Retaining Ring Pliers is the perfect choice. The plier style internal has a solid tip and provides superior gripping power. It also has a solid style, which makes it durable and long lasting. The locking pliers have an overall length of 8 in., which allows you to access hard to reach areas with ease. It has a 1 9/16" to 4" shaft diameter and a 0.093" tip diameter. Made of chrome vanadium steel, this tool is built to last and offers great durability. If you want quality at an affordable price, this KNIPEX 46 31 A32 SBA Retaining Ring Pliers is the ideal product for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 8mm, Steel (34627)
- PROTO Flare Nut Wrench, Head Size 5/8" x 11/16" (J3772)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4300)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Dieless Crimper (2877-22)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 14 250)
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated (44 10 J5)
- KNIPEX 12 Plier Wrench (KNP8603-12)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A11 SBA)
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A12 SBA)
- IRWIN IRWIN VISE-GRIP® 1002L3 4WR The Original„¢ 4" Curved Jaw Locking Plier (1002L3)
- Knipex Locking Pliers