Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.093 In Tip, 0 Deg
Mfr # 46 11 A3 SBA
Zoro # G0288522
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
- Handle Design Plastic Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 11 A3 SBA
- Zoro # G0288522
- UPC # 843221000820
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 1/4 in |
Tip Dia. | 0.093 in |
For Shaft Dia. | 1-9/16 in to 4 in |
For Shaft Diameter Range | 40 mm to 100 mm |
For Maximum Shaft Diameter | 100 mm |
Tip Diameter | 0.091 in |
Overall Length Range | 6 - 8 in |
For Minimum Shaft Diameter | 40 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 8 1/4 in, Tip Diameter 0.091 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 40 mm, For Maximum Shaft Diameter 100 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- PROTO 7 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J262SG)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A0 SBA)
- KNIPEX Pliers, Angled, 0.047in Dia, 5-1/4in. L (44 23 J11)
- KNIPEX Knipex KNT-8551250AF Locking Hose Clamp Pliers (KNT-8551250AF)
- KNIPEX 22-3/4" External Circlip Pliers, Powder-Coated (46 10 A6)
- KNIPEX TwinGrip Pliers (82-01-200)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- Knipex Pliers