Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046In Tip, 45 Deg
Mfr # 46 31 A12 SBA
Zoro # G3216717
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 5 1/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 31 A12 SBA
- Zoro # G3216717
- UPC # 843221008758
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/8 in |
For Shaft Dia. | 3/8 in to 1 in |
Tip Dia. | 0.046 in |
For Maximum Shaft Diameter | 25 mm |
For Shaft Diameter Range | 10 mm to 25 mm |
Tip Diameter | 0.051 in |
Overall Length Range | Less than 6 in |
For Minimum Shaft Diameter | 10 mm |
Description
If you are looking for a high-quality retaining ring plier, the KNIPEX 46 31 A12 SBA Retaining Ring Pliers is the tool to have on hand. Featuring solid style and tips, this locking plier has an internal design. The material of construction is chrome vanadium steel, which makes it durable and reliable. With a length of 5 in., this circlip plier has a tip angle of 45 degrees. It also has a 3/8 in to 1 in shaft diameter range. You will appreciate having the KNIPEX 46 31 A12 SBA Retaining Ring Pliers around when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 0-6" x 0.0001 Graduation Asimeto Enamel Micrometer Ratchet Set (7101667)
- MALCO Drill Clamp for 1ELH1 Shear (TSDC)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- RIDGID Ball Transfer Head (BTH-9)
- KNIPEX Knipex 8701250 1 0 in. KNIPEX- Cobra the HiTech Water Pump Pliers (KNT-8701250)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A0 SBA)
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J11)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- Knipex Locking Pliers