Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046In Tip, 45 Deg
Mfr # 46 31 A02 SBA
Zoro # G1019286
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 5 1/8 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 31 A02 SBA
- Zoro # G1019286
- UPC # 843221008741
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/8 in |
Tip Dia. | 0.046 in |
For Shaft Dia. | 1/8 in to 3/4 in |
Overall Length Range | Less than 6 in |
For Shaft Diameter Range | 3 mm to 10 mm |
For Maximum Shaft Diameter | 10 mm |
Tip Diameter | 0.035 in |
For Minimum Shaft Diameter | 3 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/8 in, Tip Diameter 0.035 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 3 mm, For Maximum Shaft Diameter 10 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/64 (C22644)
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 7Mm Fma (7MM11)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-20 Nc (96201)
- KNIPEX Cobra Spring Hose Clamp Pliers, W/Lock (85 51 250 AF SBA)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip (34 32 130)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KNIPEX 7-1/4" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G4)
- STECK MANUFACTURING CO INC Steck Manufacturing STC20085 EZ Pull Pliers (STC20085)
- Knipex Pliers