Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046In Tip, 45 Deg
Mfr # 44 31 J12 SBA
Zoro # G1774087
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 5 1/2 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 31 J12 SBA
- Zoro # G1774087
- UPC # 843221008703
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.046 in |
For Bore Dia. | 1/2 in to 1 in |
Overall Length Range | Less than 6 in |
For Bore Diameter Range | 12 mm to 25 mm |
Tip Diameter | 0.051 in |
For Minimum Bore Diameter | 12 mm |
For Maximum Bore Diameter | 25 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/2 in, For Minimum Bore Diameter 12 mm, For Maximum Bore Diameter 25 mm, Tip Diameter 0.051 in, Tip Angle 45 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- TITAN 3/8" Drive 72 Geared Teeth Offset Quick-Release Ratchet, 3/8" Drive (12043)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7008MHT)
- DICKIES Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets (57007)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 41 A01)
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length (10 99 i220)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- Knipex Pliers