Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046In Tip, 45 Deg
Mfr # 44 31 J02 SBA
Zoro # G2765804
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 5 1/2 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 31 J02 SBA
- Zoro # G2765804
- UPC # 843221008697
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
For Bore Dia. | 5/16 in to 1/2 in |
Tip Dia. | 0.036 in |
Overall Length Range | Less than 6 in |
For Minimum Bore Diameter | 8 mm |
For Maximum Bore Diameter | 13 mm |
Tip Diameter | 0.035 in |
For Bore Diameter Range | 8 mm to 13 mm |
Description
When it comes to the task of removing and inserting retaining rings, this KNIPEX Retaining Ring Plier is a versatile tool. It has an angled tip that can fit into tight spaces and help you remove or insert small circlips. The plier has a 45 degree angle on its tip, allowing you to work in tight spaces. This 5 3/16 in. long plier is made of chrome vanadium steel for durability and strength. Designed with a solid style, the tips are also solid for more precise gripping power. The pliers have a plastic dipped handle design that provides extra comfort when working with them for extended periods of time. The KNIPEX SBA Retaining Ring Plier is an efficient tool that will save you time when it comes to removing and inserting small circlips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- CENTURY DRILL & TOOL Brite Drill Bit, 15/32 in. (22330)
- KD Plier Snap Ring Internal (445)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- KNIPEX TwinGrip Pliers (82-01-200)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 14 280)
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G0)
- ASTRO Astro 9402 2 Piece 16 Inch Snap Ring Pliers Set (AO9402)
- Knipex Pliers