Shop All Locking Pliers
Knipex
Retaining Ring Pliers, 0.046 In Tip, 0 Deg
Mfr # 46 11 A1 SBA
Zoro # G3262287
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 5 1/2 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 46 11 A1 SBA
- Zoro # G3262287
- UPC # 843221000806
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.046 in |
For Shaft Dia. | 3/8 in to 1 in |
For Maximum Shaft Diameter | 25 mm |
Tip Diameter | 0.051 in |
For Minimum Shaft Diameter | 10 mm |
Overall Length Range | Less than 6 in |
For Shaft Diameter Range | 10 mm to 25 mm |
Description
The KNIPEX 46 11 A1 SBA Retaining Ring Pliers are designed to work with 3/8 in to 1 in shaft diameter. This external locking plier has a solid style and solid tips. It is made of chrome vanadium steel, which makes it durable and sturdy. With an overall length of 5 3/4 in., the plier can be used for long hours without causing fatigue. The tool comes with a plastic dipped handle that provides added comfort while working. If you want an easy to use locking plier, this Knipex Retaining Ring Pliers is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- MICRO 100 Boring Bar, 8 in L, Steel (TBB-625)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (44 11 J2 SBA)
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip (35 82 145)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 34 280)
- BETA Self-Locking Plier, Floating Jaw (010510250)
- Knipex Locking Pliers