Shop All Plier Sets
Knipex
Retaining Ring Plier Set, 90 Deg., 4 pcs.
Mfr # 9K 00 80 20 US
Zoro # G1679207
original price:
$122.53
5% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Chrome Vanadium Steel
- Features Help Install and Remove Internal and External Retaining Rings
- Tip Dia. 0.049 in, 0.07 in
- For Shaft Dia. 25/64 in to 63/64 in, 3/4 in to 2-23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 00 80 20 US
- Zoro # G1679207
- UPC # 843221018351
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 5 1/8 in, 7 in |
Tip Dia. | 0.049 in, 0.07 in |
For Shaft Dia. | 25/64 in to 63/64 in, 3/4 in to 2-23/64 in |
For Bore Dia. | 1-1/4 in |
For Minimum Bore Diameter | 15/32 in |
For Maximum Shaft Diameter | 63/64 in, 2 23/64 in |
Tip Diameter | 0.049 in, 0.07 in |
For Bore Diameter | 1 1/4 in |
For Maximum Ring Width | 63/64 in, 2 23/64 in |
For Minimum Shaft Diameter | 25/64 in, 3/4 in |
For Maximum Bore Diameter | 2 23/64 in |
For Shaft Diameter | 25/64 in to 63/64 in, 3/4 in to 2 23/64 in |
For Bore Diameter Range | 1 1/4 in |
For Shaft Diameter Range | 3/4 in to 2 23/64 in |
Overall Length Range | 6 - 8 in, Less than 6 in |
Description
Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/8 in, 7 in, For Minimum Bore Diameter 15/32 in, For Maximum Bore Diameter 2 23/64 in, For Minimum Shaft Diameter 25/64 in, 3/4 in, For Maximum Shaft Diameter 63/64 in, 2 23/64 in, Tip Diameter 0.049 in, 0.07 in, Tip Angle 90 Degrees , Jaw Opening Type Manual, Number of Pliers 4, Container Type Tool Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- MILWAUKEE TOOL SHOCKWAVE Torx 1” Insert Bit Set - 7PC (48-32-4615)
- SPECIALTY DIAMOND 6 Inch 200 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6200)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- KNIPEX Retaining Ring Plier Set, 45 deg., 4 pcs. (9K 00 19 02 US)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- KNIPEX WATER PUMP PLIERS 7.25""L (8801180SBA)
- KNIPEX 2 Pc Pliers Wrench Set With Keeper Pouch (86 03 180, 86 03 250 & 9K 00 90 12 US) (9K 00 80 109 US)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 4 pcs. (9K 00 19 53 US)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1524C)
- Knipex Pliers