Shop All Plier Sets
Knipex
Retaining Ring Plier Set, 0 Deg., 2 pcs.
Mfr # 9K 00 80 17 US
Zoro # G1679225
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Material Chrome Vanadium Steel
- Features Help Install and Remove Internal and External Retaining Rings
- Tip Dia. 0.047 in
- For Bore Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 00 80 17 US
- Zoro # G1679225
- UPC # 843221018320
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 5 1/2 in, 5 3/4 in |
Tip Dia. | 0.047 in |
For Bore Dia. | 1-1/4 in |
For Shaft Dia. | 25/64 in to 63/64 in |
For Shaft Diameter | 25/64 in to 63/64 in |
For Bore Diameter | 1 1/4 in |
Tip Diameter | 0.047 in |
Overall Length Range | Less than 6 in |
For Bore Diameter Range | 1 1/4 in |
For Shaft Diameter Range | 25/64 in to 63/64 in |
Description
Retaining Ring Plier Set, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Overall Length 5 1/2 in, 5 3/4 in, Tip Diameter 0.047 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Number of Pliers 2, Features Help Install and Remove Internal and External Retaining Rings, For Bore Diameter 1 1/4 in, For Shaft Diameter 25/64 in to 63/64 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Square Drive to 1/4" Hex Shaft Adapter (890002GD)
- IRWIN TAP & DIE SET 24 PC METRIC HEX (HN26313)
- SUPERCUT 150-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (537741)
- KO-KEN Bit XZN M14 Triple Square 60mm 16mm Hex Drive (107.16-M14)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 18 US)
- KNIPEX 3 Piece Plastic Grip Plier Set Dipped Handle (00 20 10)
- KNIPEX Assorted Pliers Sets, 5 pc Automotive St (9K 00 80 108 US)
- KNIPEX 2 Pc Mini Pliers XS Set in Belt Pouch (00 20 72 V04 XS)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- KNIPEX 8 Piece Plastic Grip Retaining Ring Plier Set (00 20 04 SB)
- SUNEX Reach Hose Gripper Pliers, 1/2", 11In Long (SUN3708V)
- Knipex Plier Sets