Shop All Plier Sets
Knipex
Retaining Ring Plier Set, 0, 90 Deg, 4 pcs.
Mfr # 9K 00 19 52 US
Zoro # G2420083
original price:
$108.99
6% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Chrome Vanadium Electric Steel
- Overall Length 5 in, 5 1/4 in, 5 3/4 in
- Features Help Install and Remove Internal and External Retaining Rings
- Standards DIN 5254 B, DIN 5256 D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 9K 00 19 52 US
- Zoro # G2420083
- UPC # 843221006990
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 5 in, 5 1/4 in, 5 3/4 in |
For Shaft Dia. | 3/8 in to 1 in |
Tip Dia. | 0.049 in |
For Bore Dia. | 1/2 in to 1 in |
For Shaft Diameter | 3/8 in to 1 in |
For Maximum Ring Width | 1 in |
For Minimum Bore Diameter | 3/8 in |
For Minimum Shaft Diameter | 3/8 in |
For Bore Diameter | 1/2 in to 1 in |
Tip Diameter | 0.049 in |
For Maximum Shaft Diameter | 1 in |
For Bore Diameter Range | 1/2 in to 1 in |
For Shaft Diameter Range | 3/8 in to 1 in |
For Maximum Bore Diameter | 1 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 9K 00 19 52 US Retaining Ring Plier Set is a set of 4 pliers that can be used for a variety of applications. This versatile set is designed to tackle small, intricate tasks in tight spaces. The plier set has been crafted from chrome vanadium electric steel, which makes it durable and reliable. The tips have a spring return function that allows you to exert high force without damaging the workpiece or tool itself. It comes with both internal and external retaining ring pliers, so you can choose which type works best for your application. Each handle features a red plastic coating that provides excellent grip in wet conditions or when working with greasy tools. KNIPEX's 9K 00 19 52 US Retaining Ring Plier Set is the ideal choice for all your precision tasks involving small parts and delicate materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- KNIPEX 2 Piece Knipex Cobra Plastic Grip Plier Wrench Set Dipped Handle (00 20 72 V01)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- KNIPEX Knipex Comfort Grip Cobra Set 7, 10, & 12, 3 Pc (9K 00 80 05 US)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 18 US)
- STECK MANUFACTURING Tie Rod Pliers (STC71465)
- Knipex Plier Sets