Shop All Cutter Parts
Knipex
Replacement Bolt Cutter Head, For 10U118
Mfr # 71 79 610
Zoro # G7413472
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 10U118 Bolt Cutter
- Head Material Forged Chrome Vanadium Heavy Duty Steel
- For Use With Mfr. Model Number 71 72 610
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 79 610
- Zoro # G7413472
- UPC # 843221013165
- Country of Origin Germany
- Category Cutter Parts
Dimensions
For Maximum Diameter Medium Steel | 3/8 in |
Details
Material | Steel |
For Use With | 10U118 Bolt Cutter |
Head Material | Forged Chrome Vanadium Heavy Duty Steel |
Item | Replacement Bolt Cutter Head |
For Use With Mfr. Model Number | 71 72 610 |
Impact Rated | No |
Finish | Chrome Vanadium |
Compatible with Manufacturer Model Number | 71 72 610 |
Compatible Manufacturer Part Number | 71 72 610 |
Compatible with Manufacturer Part Number | 71 72 610 |
Compatible with Manufacturer Model Number [NEW] | 71 72 610 |
Compatible Manufacturer Model Number | 71 72 610 |
For Use with Mfr. Model Number | 71 72 610 |
Description
With a replacement bolt cutter head, you can extend the life of your KNIPEX 71 79 610. The forged chrome vanadium heavy duty steel is extremely durable and designed to be long lasting. For use with 10U118 Bolt Cutter. Head Forged Chrome Vanadium Heavy Duty Steel. When it comes to replacement parts for your KNIPEX 71 79 610, this is the only option you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-3/8" Glass Protection Nozzle (PR00000028)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532371)
- SPEEDAIRE Angle Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 16,000 RPM, 0.4 hp (12V733)
- EKLIND 10mm Long Series Hex-L® Key (15620)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- Knipex Hand Tool Parts