Shop All Cutter Parts
Knipex
Replacement Blade, For Use With 10U128
Mfr # 90 59 280
Zoro # G4782845
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool steel
- For Use With Mfr. Model Number 90 55 280
- Impact Rated No
- For Use With 10U128 Sheet Metal Nibblers
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 90 59 280
- Zoro # G4782845
- UPC # 843221014537
- Country of Origin France
- Category Cutter Parts
Dimensions
Blade Length | 3 in |
Details
Material | Tool steel |
For Use With Mfr. Model Number | 90 55 280 |
Item | Replacement Blade |
Impact Rated | No |
For Use With | 10U128 Sheet Metal Nibblers |
Blade Material | Steel |
Compatible with Manufacturer Model Number | 90 55 280 |
Material Application | Aluminum, Copper, Plastic |
Compatible Manufacturer Part Number | 90 55 280 |
Compatible with Manufacturer Model Number [NEW] | 90 55 280 |
Compatible with Manufacturer Part Number | 90 55 280 |
Compatible Grainger Part Number | 10U128 |
Compatible Manufacturer Model Number | 90 55 280 |
For Use with Mfr. Model Number | 90 55 280 |
Description
Replacement Blade, Blade Length 3 in, Blade Material Steel, Compatible with Grainger Part Number 10U128, Compatible with Manufacturer Model Number 90 55 280, Material Application Aluminum, Copper, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- Knipex Cutter Parts